Motion
SYH 1.3/4 WF/AH

SKF
SYH 1.3/4 WF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03961284
MFR #SYH 1.3/4 WF/AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYH 1.3/4 WF/AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03961284
MFR #SYH 1.3/4 WF/AH

Mfr description
SYH 1.3/4 WF/AH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.0625 in
  • Base Width
    1.9 in
  • Bolt Center To Center Length
    5.6600 in
  • Bore Diameter
    1-3/4 in
  • Overall Height
    4.1600 in
  • Overall Length
    7.3600 in
  • Overall Width
    2.2200 in
  • Weight
    5.67 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    YEL 209-112-2F
  • Series
    SYH
  • Standards Met
    ISO
  • UPC_NO
    7316571681191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)