Motion
6403286
IC908 Submicron Grade TiN/TiAlN coated Carbide TIP 2P24-Style External Threading Insert
MI ITEM #03961299
MFR #6403286
List Price$100.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide TIP 2P24-Style External Threading Insert
MI ITEM #03961299
MFR #6403286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.98/each for your price

Overview

Mfr description
6403286 TIP 2P24-UN IC908

Specifications

  • Internal Or External Threads
    External
  • Thread Standard
    UN
  • Cutting Direction
    Right Hand Cut
  • Insert Style
    TIP 2P24
  • Material
    Carbide
  • Manufacturer Grade
    IC908
  • External Threads Per Inch
    24
  • Finish Coating
    TiN/TiAlN
  • Number Of Edges
    2
  • Corner Radius
    0.13 mm
  • Full Insert Style Code
    TIP 2P24-UN
  • Material Grade
    Submicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought