Motion
TMD02-2906-8

DUFF-NORTON
TMD02-2906-8

TMD02 Series 24 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 8 in. Stroke Linear Actuator with Limit Switch
Mi Item #03961302
MFR #TMD02-2906-8
Price$1,201.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD02-2906-8

TMD02 Series 24 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 8 in. Stroke Linear Actuator with Limit Switch
Mi Item #03961302
MFR #TMD02-2906-8

Mfr description
TMD02 2906 8 ACTUATOR
  • Compact design
  • Belt drive for quiet operation
  • Aluminum housing and outer tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,201.40/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    13.66 in
  • Retracted Length
    13 in
  • Stroke
    8 in
  • Weight
    5.00 lb
  • Width
    3.25 in

Details

  • Body Material
    Stainless Steel
  • Current Draw
    4.5 amp
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    24 V
  • Limit Switches
    Optional
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TMD
  • Speed At Full Load
    0.75 in/sec
  • Static Load Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)