Motion
15256779

ARO CORP
15256779

Pro Sery Metallic Diaphragm Pump - 3 in NPT Ports, 237 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 3/8 in Dia. Max Solids, 2.650 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Hytrel® Check Seat, Hytrel Diaphragm
Mi Item #03961424
MFR #15256779
Price$6,709.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15256779

Pro Sery Metallic Diaphragm Pump - 3 in NPT Ports, 237 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 3/8 in Dia. Max Solids, 2.650 gal Avg Displacement, Aluminum Fluid Section, Hytrel® Ball, Aluminum Center Section, Hytrel® Check Seat, Hytrel Diaphragm
Mi Item #03961424
MFR #15256779

Mfr description
666300-9C9-C DIAPHRAM PUMP
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,709.05/each

Specifications

Dimensions

  • Height
    32-9/32 in
  • Inlet Outlet Port Sizes
    3 in
  • Length
    24-7/16 in
  • Ratio
    1:1
  • Weight
    109.84 lbs

Details

  • Air End Repair Kit
    637434
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    3/4 NPT
  • Average Displacement
    2.650 gal
  • Ball Material
    Hytrel®
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Hytrel®
  • Description Keyword
    3 in NPT Ports
  • Diaphragm Material
    Hytrel
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    3/8 in Dia.
  • Maximum Flow Rate
    237 gpm
  • Suction Lift
    Dry - 17.6.00 ft
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637433-XX
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)