Motion
23105
2305-Series, Micrograin Carbide, #5, Double-Ended Center Drill, Plain Round Shank, CS 60°
Mi Item #03961515
MFR #23105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2305-Series, Micrograin Carbide, #5, Double-Ended Center Drill, Plain Round Shank, CS 60°
Mi Item #03961515
MFR #23105

Mfr description
23105 #5 SOLID CARBIDE COMB DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    7/16 in
  • Drill Point Diameter
    3/16 in
  • Overall Length
    2-3/4 in
  • Trade Size
    #5

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Cutting Style
    Plain
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Point Angle
    118 °
  • Series
    2305
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)