Motion
RHB / MSM 38 TTB KIT 1.1875" S/L

DODGE
RHB / MSM 38 TTB KIT 1.1875" S/L

RHB / MSM 38 TTB KIT 1.1875" S/L
MI ITEM #03961591
MFR #RHB / MSM 38 TTB KIT 1.1875" S/L
List Price$383.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 38 TTB KIT 1.1875" S/L

RHB / MSM 38 TTB KIT 1.1875" S/L
MI ITEM #03961591
MFR #RHB / MSM 38 TTB KIT 1.1875" S/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.24/each for your price

Overview

Mfr description
RHB / MSM 38 TTB KIT 1.1875" S/L

Specifications

  • Bushing Type
    Twin Tapered (Short)
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB / MSM 48 TTB KIT 1.0000" S/L
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    1.0000 in
  • Bushing Size
    Quantis 48
  • Bore Length
    5.1875 in
  • Torque Rating (in-lb)
    4780 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text