Motion
RHB / MSM 48 TTB KIT 1.1875

DODGE
RHB / MSM 48 TTB KIT 1.1875

RHB / MSM 48 TTB KIT 1.1875
MI ITEM #03961595
MFR #RHB / MSM 48 TTB KIT 1.1875
Price$410.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 48 TTB KIT 1.1875

RHB / MSM 48 TTB KIT 1.1875
MI ITEM #03961595
MFR #RHB / MSM 48 TTB KIT 1.1875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$410.77/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bore Length
    7.8750 in
  • Bushing Size
    Quantis 48

Details

  • Additional Details
    RHB / MSM 48 TTB KIT 1.2500" S/L
  • Bushing Type
    Twin Tapered (Short)
  • Material
    Ductile Iron
  • Number Of Bolts
    6
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    4780 N•m

Overview

Mfr description
RHB / MSM 48 TTB KIT 1.1875"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought