Motion
RHB / MSM 68 TTB KIT 1.4375" S/L

DODGE
RHB / MSM 68 TTB KIT 1.4375" S/L

RHB / MSM 68 TTB KIT 1.4375" S/L
Mi Item #03961619
MFR #RHB / MSM 68 TTB KIT 1.4375" S/L
Price$572.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 68 TTB KIT 1.4375" S/L

RHB / MSM 68 TTB KIT 1.4375" S/L
Mi Item #03961619
MFR #RHB / MSM 68 TTB KIT 1.4375" S/L

Mfr description
RHB / MSM 68 TTB KIT 1.4375" S/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.14/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Bore Length
    7.2500 in
  • Bushing Size
    Quantis 88

Details

  • Additional Details
    RHB / MSM 88 TTB KIT 1.8750"
  • Bushing Type
    Twin Tapered
  • Material
    Ductile Iron
  • Number Of Bolts
    6
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    16817 N•m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)