Motion
RHB / MSM 88 TTB KIT 1.6250

DODGE
RHB / MSM 88 TTB KIT 1.6250

RHB / MSM 88 TTB KIT 1.6250
MI ITEM #03961622
MFR #RHB / MSM 88 TTB KIT 1.6250
Price$598.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 88 TTB KIT 1.6250

RHB / MSM 88 TTB KIT 1.6250
MI ITEM #03961622
MFR #RHB / MSM 88 TTB KIT 1.6250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$598.55/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Bore Length
    10.5000 in
  • Bushing Size
    Quantis 88

Details

  • Additional Details
    RHB / MSM 88 TTB KIT 2.2500"
  • Bushing Type
    Twin Tapered
  • Material
    Ductile Iron
  • Number Of Bolts
    6
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    16817 N•m

Overview

Mfr description
RHB / MSM 88 TTB KIT 1.6250"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought