Motion
RHB / MSM 88 TTB KIT 2.2500

DODGE
RHB / MSM 88 TTB KIT 2.2500

RHB / MSM 88 TTB KIT 2.2500
MI ITEM #03961628
MFR #RHB / MSM 88 TTB KIT 2.2500
Your Price$499.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 88 TTB KIT 2.2500

RHB / MSM 88 TTB KIT 2.2500
MI ITEM #03961628
MFR #RHB / MSM 88 TTB KIT 2.2500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$499.86/each(List $574.84)

Overview

Mfr description
RHB / MSM 88 TTB KIT 2.2500"

Specifications

  • Bushing Type
    Twin Tapered (Short)
  • Number Of Bolts
    6
  • Material
    Ductile Iron
  • Additional Details
    RHB / MSM 88 TTB KIT 1.8750" S/L
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    1.8750 in
  • Bushing Size
    Quantis 88
  • Bore Length
    10.5000 in
  • Torque Rating (in-lb)
    16817 N•m
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text