Motion
MSM/RHB 108 TTB KIT 2.4375" S/L

DODGE
MSM/RHB 108 TTB KIT 2.4375" S/L

MSM/RHB 108 TTB KIT 2.4375" S/L
MI ITEM #03961657
MFR #MSM/RHB 108 TTB KIT 2.4375" S/L
List Price$1,005.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MSM/RHB 108 TTB KIT 2.4375" S/L

MSM/RHB 108 TTB KIT 2.4375" S/L
MI ITEM #03961657
MFR #MSM/RHB 108 TTB KIT 2.4375" S/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,005.99/each for your price

Overview

Mfr description
MSM/RHB 108 TTB KIT 2.4375" S/L

Specifications

  • Case Included
    Yes
  • Bushing Type
    Twin Tapered (Short)
  • Number Of Bolts
    "6"
  • Material
    Ductile Iron
  • Additional Details
    30Q15L56 TIGEAR-2 REDUCER
  • Max Input Horsepower
    7.040 hp
  • Output Bore Type
    Left
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9 hp
  • Bore Diameter
    2.4375 in
  • Gearbox Component Type
    Gearbox
  • Bore Length
    8.8750 in
  • Case Size
    30
  • Housing Material
    Cast Iron
  • Center Distance
    3.0000 in
  • Nominal Ratio
    15 : 1
  • Lubrication
    PAG, Standard Temperature
  • Torque Rating (in-lb)
    2371 in-lb
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text