Motion
5118S
Tool Holder - Holder, 4-1/4 in Length, 10-3/4 in Height, 2.0000 in Belt Width, Leather Material
MI ITEM #03961665
MFR #5118S
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 4-1/4 in Length, 10-3/4 in Height, 2.0000 in Belt Width, Leather Material
MI ITEM #03961665
MFR #5118S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.70/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    10-3/4 in
  • Overall Length
    4-1/4 in
  • Weight
    0.35 lbs
  • Width
    5.10 cm, 2.0000 in

Details

  • For Use With
    Screwdrivers, Side-Cutting Pliers: 7 to 9"
  • Material
    Leather
  • Number Of Exterior Pockets
    2
  • Product Types
    Holder
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550195
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
5118S LEATHER POUCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought