Motion
ZST8520718 2 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZST8520718 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 18.0000 in Travel, 36.5000 in Length, 4.3750 in Width, 9.1875 in Height, 34.5000 in Bolt Center Length
MI ITEM #03961935
MFR #ZST8520718 2 7/16 TAKEUP ASSY RLR BRG
Price$10,445.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZST8520718 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 18.0000 in Travel, 36.5000 in Length, 4.3750 in Width, 9.1875 in Height, 34.5000 in Bolt Center Length
MI ITEM #03961935
MFR #ZST8520718 2 7/16 TAKEUP ASSY RLR BRG

Mfr description
ZST8520718 T-U ASY CTR PULL,W/HD BRG
  • 2 7/16" Mounted Spherical Roller Bearing
  • Center Pull Spring Loaded Take-up Assembly
  • Double Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,445.82/each

Specifications

Dimensions

  • Base Width
    4.3750 in
  • Bolt Center To Center Length
    34.5000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    2.4375 in
  • Bore Length
    4 3/8 in
  • Frame Base Width
    4.3750 in
  • Frame Overall Height  
    9.1875 in
  • Frame Overall Length  
    36.5000 in
  • Overall Height
    9.1875 in
  • Overall Length
    36.5000 in
  • Overall Width
    4.3750 in
  • Travel  
    18.0000 in
  • Weight
    86.00 lbs

Details

  • Compatible Bearing Series Part Num
    3000, 5000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Catalog Number
    ZST8520718
  • Manufacturer Product Page
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3300 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    ZST
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210933159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)