Specifications
Dimensions
- Outside Diameter5.64 in
- Overall Height2.17 in
Details
- IncludesRetainer Plate
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesCarrier Subassembly
- UPC_NO793699646214
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)