Motion
SR4100217A IP GEAR SRE 7.41 SINGLE

REXNORD INC
SR4100217A IP GEAR SRE 7.41 SINGLE

Speed Reducer Replacement Part - Input Gear, 2.71 in OD, 11.56 in Length
MI ITEM #03962276
MFR #SR4100217A IP GEAR SRE 7.41 SINGLE
Price$4,289.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR4100217A IP GEAR SRE 7.41 SINGLE

Speed Reducer Replacement Part - Input Gear, 2.71 in OD, 11.56 in Length
MI ITEM #03962276
MFR #SR4100217A IP GEAR SRE 7.41 SINGLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,289.58/each

Specifications

Dimensions

  • Outside Diameter
    2.71 in
  • Overall Length
    11.56 in

Details

  • Manufacturer Upc Number
    698210918507
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • UPC_NO
    698210918507

Overview

Mfr description
SR4100217A IP GEAR SRE 7.41 SINGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought