Motion
18003095
Rotary Screw Air Compressor - Stationary, 80 gal Tank Capacity, 7.5 hp, 125 psig, 230 V
Mi Item #03962982
MFR #18003095
Price$17,558.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Screw Air Compressor - Stationary, 80 gal Tank Capacity, 7.5 hp, 125 psig, 230 V
Mi Item #03962982
MFR #18003095

Mfr description
UP6-7.5-125 7.5HP AIR COMPRESSOR
  • Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Smart, energy efficient controls means industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Five and seven year warranty programs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,558.85/each

Specifications

Dimensions

  • Overall Height
    60.7
  • Overall Length
    53.8
  • Overall Width
    29
  • Tool Weight
    925 lbs

Details

  • Air Pressure
    125 psig
  • Compressor Material
    Steel
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    7.5 hp
  • Manufacturer Upc Number
    678384031110
  • Maximum Air Flow
    26.3 cfm
  • Maximum Operating Pressure
    125 psi
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Horizontal
  • UPC_NO
    678384031110
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)