Specifications
Dimensions
- Coupling Size Code312
Details
- Disc MaterialInconel
- Manufacturer Catalog Number007782
- Product TypeDisc Coupling Disc Packs
- SeriesSN
- UPC_NO698210825751
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)