Overview
Mfr description
C62044 0404 5/16-24UNF HS HND TPST
Specifications
- Tap TypeHand
- Smallest Thread Size5/16 – 24
- Largest Thread Size5/16 – 24
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length1-1/8 in
- Overall Length2-23/32 in
- Coolant DeliveryExternal
- Series0404
- Thread Size5/16 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data