Motion
SHU 6306 2RS C3 VT N2

SHUSTER CORP
SHU 6306 2RS C3 VT N2

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #03963180
MFR #SHU 6306 2RS C3 VT N2
Price$154.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6306 2RS C3 VT N2

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #03963180
MFR #SHU 6306 2RS C3 VT N2

Mfr description
63062RSC3VTN2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.21/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    63062RSC3VTN2 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The SHU 6306 2RS C3 VT N2 is a 30 mm bore radial/deep groove ball bearing with 72 mm OD, 19 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHU 6306 2RS C3 VT N2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)