Motion
SHU XLS 4 1/2 G

SHUSTER CORP
SHU XLS 4 1/2 G

Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8700 in Width, Open, Without Snap Ring
Mi Item #03963621
MFR #SHU XLS 4 1/2 G
Price$430.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU XLS 4 1/2 G

Radial/deep Groove Ball Bearing - Straight Bore, 4.5000 in ID, 6.2500 in OD, 0.8700 in Width, Open, Without Snap Ring
Mi Item #03963621
MFR #SHU XLS 4 1/2 G

Mfr description
XLS41/2G BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.69/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Inner Ring Width
    0.8750 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    0.8700 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    XLS41/2G BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHU XLS 4 1/2 G is a 4.5 in bore radial/deep groove ball bearing with 6.25 in OD, 0.87 in width, straight design, open type.
  • Manufacturer Catalog Number
    SHU XLS 4 1/2 G
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)