Motion
M1412TU
Plain Sleeve & Flanged Bearing - 14 mm ID, 16 mm OD, 12 mm Length, Steel Material
MI ITEM #03963658
MFR #M1412TU
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 14 mm ID, 16 mm OD, 12 mm Length, Steel Material
MI ITEM #03963658
MFR #M1412TU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.59/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Inside Diameter
    14 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    16 mm
  • Overall Length  
    12 mm
  • Overall Width
    16 mm
  • Recommended Shaft Size
    13.966 to 13.984 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    M1412TU 14 X 16 X 12mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M1412TU
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802068059

Overview

Mfr description
M1412TU 14 X 16 X 12MM STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text