Specifications
Dimensions
- Flange Plate Size1 in
Details
- Body MaterialSteel
- Flange CodeCode 61
- Manufacturer Product Page
- Number Of Bolts4
- Standards MetSAE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)