Motion
VF 38 GAS F

FASTER
VF 38 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 3190 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03963727
MFR #VF 38 GAS F
Your Price$40.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VF 38 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 3190 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #03963727
MFR #VF 38 GAS F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.05/each(List $46.06)

Overview

Mfr description
VF38-GAS-F

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 19 BSPP
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3190 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in BSPP, 3/8 – 19 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Force-to-Connect
    22.8 lbs
  • Spillage
    0.00120 fl oz (US)
  • Flow Rate
    10.57 gpm
  • Burst Pressure
    4350 psi
  • Standard Interchange
    ISO 5676
  • Industry/Application
    Agriculture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text