Overview
Mfr description
GP46-10-02L5-C-X201 GAUGE, PANEL MOUNT
- Pressure gauge with built-in switch
- Equipped with a light for verifying operation
- Equipped with a limit indicator
- Optional cover ring assembly and 3m lead wire length
- Pressure range 0 to 1.0 MPa
Specifications
- Gauge TypePressure Gauge
- Display Pressure Range0 to 1.0 MPa
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
- Weight0.12 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data