Motion
24448
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Wattage: 35W, Bulb Life: 300hr
MI ITEM #03963950
MFR #24448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Wattage: 35W, Bulb Life: 300hr
MI ITEM #03963950
MFR #24448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4411 LAMP SEALED BEAM 12 V 35W PAR 36

Specifications

  • Bulb Shape
    Parabolic Aluminized Reflector (PAR)
  • Lamp Code
    PAR36
  • Base Type
    Screw
  • Wattage
    35 W
  • Bulb Life
    300 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Voltage
    13 V
  • Overall Length
    2-3/4 in
  • Overall Diameter
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text