Motion
39362
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Push-In, Wattage: 60W, Bulb Life: 400hr
Mi Item #03963956
MFR #39362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Push-In, Wattage: 60W, Bulb Life: 400hr
Mi Item #03963956
MFR #39362

Mfr description
4350 LAMP SEALED BEAM 36V PAR-36 BULB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    4-1/2 in
  • Overall Length
    2-3/4 in
  • Wattage
    60 W

Details

  • Base Type
    Push-In
  • Bulb Life
    400 hr
  • Bulb Shape
    Parabolic Aluminized Reflector (PAR)
  • Color
    White
  • Lamp Code
    PAR36
  • Lighting Technology
    Incandescent
  • Voltage
    36 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)