Motion
45-418
Wire Stripper, Maximum Compatible Wire Size: 6AWG, Minimum Compatible Wire Size: 16AWG
Mi Item #03964061
MFR #45-418
Price$57.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 6AWG, Minimum Compatible Wire Size: 16AWG
Mi Item #03964061
MFR #45-418

Mfr description
45-418 T8 STRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.28/each

Specifications

Dimensions

  • Compatible Wire Size Range
    14 to 6 (Solid) AWG, 16 to 8 (Stranded) AWG
  • Max Compatible Wire Size
    6 AWG
  • Min Compatible Wire Size
    16 AWG

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)