Motion
85484
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 4 Piece Set
Mi Item #03964206
MFR #85484
Price$32.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 4 Piece Set
Mi Item #03964206
MFR #85484

Mfr description
85484 MINI CUSHION-GRIP SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.21/each

Specifications

Dimensions

  • Blade Length
    2 Slotted in, 3 Phillips in, 3 Slotted in
  • Overall Length
    4-3/4 Slotted in, 5-3/4 Phillips in
  • Tip Sizes
    #0 (Phillips), 1/16 (Slotted) in, 1/8 (Slotted) in, 3/32 (Slotted) in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round, Square
  • Blade Type
    Round, Square
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    4
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644854842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)