Motion
5KC49PN0155A

LEESON ELECTRIC
5KC49PN0155A

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #03964276
MFR #5KC49PN0155A
Price$689.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC49PN0155A

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #03964276
MFR #5KC49PN0155A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$689.04/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.38 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Storage Dimension Height
    7.5000 in;190.50 mm
  • Storage Dimension Length
    13.6900 in;347.72 mm
  • Storage Dimension Width
    7.1300 in;18.11 cm
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Additional Details
    Double Sealed Ball Bearings;Csa Certified And Ul Recognized;Rolled Steel Construction
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    13.6 A;6.7-6.8 A at 115 V;208-230 V
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56, RPM:1725, 115/208-230 V, DP
  • Description Keyword
    1 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.6 A;6.7 to 6.8 A
  • Full Load Current
    13.6 A
  • Full Load Efficiency
    68 %
  • Group & Class
    Non-Hazardous
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    K
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    C235
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048349
  • Model
    5KC49PN0155A
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base
  • Nameplate
    C235
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    N/R
  • Type Of Bearing
    Ball
  • UPC_NO
    722856048349
  • Voltage
    115 V, 208 to 230 V
  • Volts @ Frequency
    115 V;208 to 230 V at 60 Hz
  • Wiring Diagram

Overview

Mfr description
1HP 1800RPM C235 DP 115/208-230V 56 1PH
  • Drip-Proof;UL Recognized;CSA Certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought