Motion
D-Z73-M8(F)
AUTO-SWITCH
Mi Item #03964280
MFR #D-Z73-M8(F)
Price$48.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO-SWITCH
Mi Item #03964280
MFR #D-Z73-M8(F)

Mfr description
D-Z73-M8(F) AUTO-SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.86/each

Specifications

Dimensions

  • Maximum Load Current
    20 @ 100 V ac mA, 40 @ 24 V dc mA
  • Overall Height
    5.5 mm
  • Overall Length
    30.5 mm
  • Overall Width
    6.2 mm
  • Weight
    11 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    ES
  • Electrical Connection
    0.5m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    100 V ac, 24 V dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)