Motion
GIKR12-PB
Female Threaded Right Hand Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12, With Lubrication Fitting
Mi Item #03964303
MFR #GIKR12-PB
Price$164.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 12 mm, Shank Thread Size: M12, With Lubrication Fitting
Mi Item #03964303
MFR #GIKR12-PB

Mfr description
GIKR12-PB-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.26/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Head Diameter
    32 mm
  • Shank Thread Size
    M12
  • Thread Size
    M12

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    20800 N
  • Rod End Type
    Female
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802526011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)