Specifications
Dimensions
- Length Through Bore1.1300 in
- Outside Diameter2.2500 in
Details
- Material2024 or 7075 Aluminum
- Operating Temperature Range-23 °C to 148 °C
- SeriesMOCC
- UPC_NO63452912589
Overview
Mfr description
MOCC57-15-A CLAMP OLDHAM COUPLING HUB