Motion
5032-S-2
Spare Part Rod and Piston Seal
Mi Item #03964661
MFR #5032-S-2
Price$618.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spare Part Rod and Piston Seal
Mi Item #03964661
MFR #5032-S-2

Mfr description
5032-S-2 WIPER
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.32/each

Specifications

Dimensions

  • Height
    2.000 in
  • Length
    0.370 in
  • Product Height
    2.00 in
  • Product Length
    0.37 in
  • Product Width
    2.00 in
  • Width
    2.000 in

Details

  • Application
    Rod and piston seal spare part
  • Item Type
    Wiper
  • Material
    Synthetic rubber
  • Product Types
    Rod and Piston Seals
  • Replacement Part Type
    Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)