Motion
RHA604D

POWER TEAM
RHA604D

Center Hole Aluminum Cylinder/Ram - Double-Acting / Hydraulic Return, 60 ton Capacity, 4.000 in Stroke, 9.500 in Retracted, 13.500 in Extended
Mi Item #03964705
MFR #RHA604D
Price$6,987.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RHA604D

Center Hole Aluminum Cylinder/Ram - Double-Acting / Hydraulic Return, 60 ton Capacity, 4.000 in Stroke, 9.500 in Retracted, 13.500 in Extended
Mi Item #03964705
MFR #RHA604D

Mfr description
RHA604D RAM
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,987.26/each

Specifications

Dimensions

  • Base to Port
    1.188 in
  • Bore Size
    3.960 in
  • Center Hole Diameter
    2.125 in
  • Cylinder Top To Diameter
    2.250 in
  • Extended Height
    13.500 in
  • Insert Thread Size
    3 – 12
  • Outside Diameter
    7.000 in
  • Piston Rod Diameter  
    4.000 in
  • Retracted Height
    9.500 in
  • Stroke  
    4.000 in
  • Weight
    35.60 lbs

Details

  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    60 ton
  • Effective Area
    12.310 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    1/2 – 13 x 5-1/8
  • Oil Capacity
    49.200 in³
  • Pull Internal Pressure At Capacity
    9709 psi
  • Pull Retract Cylinder Capacity
    25 ton
  • Pull Retract Cylindrical Eff Area
    5.150 in²
  • Pull Retract Oil Capacity
    20.600 in³
  • Pull Tons At 10000 Psi
    27.70 ton
  • Series / Type
    RH-Series / Center Hole - Aluminum
  • Tons at 10000 psi
    61.50 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)