Motion
1VP44 5/8
Variable Pitch Sheave - 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.6250 in Bore, 4.15 in OD, Finished, Cast Iron Material
Mi Item #03964805
MFR #1VP44 5/8
Price$122.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.6250 in Bore, 4.15 in OD, Finished, Cast Iron Material
Mi Item #03964805
MFR #1VP44 5/8

Mfr description
1VP44 5/8 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.21/each

Specifications

Dimensions

  • Belt Section Size
    3L, A, 4L, B, 5L
  • Bore Diameter
    0.6250 in
  • Hub Outside Diameter
    2.3750 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore
    A 1.875, B 2 3/16 in
  • Outside Diameter
    4.15 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    2.25 in
  • Storage Dimension Length
    4.4375 in
  • Storage Dimension Width
    4.4375
  • Weight
    2.33 lbs, 3.14

Details

  • Bore Type
    Finished
  • Manufacturer Upc Number
    697950167664
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Sheave Construction
    B
  • Sheave Drawing Type
    VP
  • Sheave Type
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)