Motion
1VP50 7/8
Variable Pitch Sheave - 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.8750 in Bore, 4.75 in OD, Finished, Cast Iron Material
Mi Item #03964813
MFR #1VP50 7/8
Price$141.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.8750 in Bore, 4.75 in OD, Finished, Cast Iron Material
Mi Item #03964813
MFR #1VP50 7/8

Mfr description
1VP50 7/8 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.25/each

Specifications

Dimensions

  • Belt Section Size
    3L, A, 4L, B, 5L
  • Bore Diameter
    0.8750 in
  • Hub Outside Diameter
    2.5000 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore
    A 2, B 2 5/32 in
  • Outside Diameter
    4.75 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    2.1875 in
  • Storage Dimension Length
    5.3125 in
  • Storage Dimension Width
    5.3125
  • Weight
    3.29 lbs, 3.61

Details

  • Bore Type
    Finished
  • Manufacturer Upc Number
    697950167749
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Sheave Construction
    A or B
  • Sheave Drawing Type
    VP
  • Sheave Type
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)