Motion
C21118
High Speed Steel Material
Mi Item #03964947
MFR #C21118
Price$160.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
Mi Item #03964947
MFR #C21118

Mfr description
C21118 1899 29PC SET 1/16-1/2X64TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.31/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)