Motion
24076BW33C3

NTN
24076BW33C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open, C3
MI ITEM #03965104
MFR #24076BW33C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24076BW33C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open, C3
MI ITEM #03965104
MFR #24076BW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24076BC3 - SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Rpm
    640 rpm
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359660470
  • UPC_NO
    4547359660470
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    337.3 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text