Motion
60HHMCL
60H HI-MAX CONN LINK SC
Mi Item #03965206
MFR #60HHMCL
Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60H HI-MAX CONN LINK SC
Mi Item #03965206
MFR #60HHMCL

Mfr description
60H HI-MAX CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.53/each

Specifications

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)