Motion
60HHMOL
60H HI-MAX OFFSET LINK
Mi Item #03965208
MFR #60HHMOL
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60H HI-MAX OFFSET LINK
Mi Item #03965208
MFR #60HHMOL

Mfr description
60H HI-MAX OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)