Motion
99655979

ARO CORP
99655979

Pro Sery Metallic Diaphragm Pump - 1-1/2 in NPT Ports, 90 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 0.640 gal Avg Displacement, Aluminum Fluid Section, Santoprene® Ball, Aluminum Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #03965217
MFR #99655979
Price$1,873.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
99655979

Pro Sery Metallic Diaphragm Pump - 1-1/2 in NPT Ports, 90 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Dia. Max Solids, 0.640 gal Avg Displacement, Aluminum Fluid Section, Santoprene® Ball, Aluminum Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #03965217
MFR #99655979

Mfr description
666150-3EB-C 1-1/2" PUMP
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,873.61/each

Specifications

Dimensions

  • Height
    19-5/8 in
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Length
    14-13/16 in
  • Ratio
    1:1
  • Weight
    51.54 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/2 NPT
  • Average Displacement
    0.640 gal
  • Ball Material
    Santoprene®
  • Center Section Material
    Aluminum
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    Polypropylene
  • Description Keyword
    1-1/2 in NPT Ports
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in Dia.
  • Maximum Flow Rate
    90 gpm
  • Porting
    Standard
  • Suction Lift
    Dry - 19.00 ft
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637124-XX
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)