Motion
9095
Eye Wash Station Dust Cover - Non-Portable Eyewash Units
Mi Item #03965509
MFR #9095
Price$35.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Wash Station Dust Cover - Non-Portable Eyewash Units
Mi Item #03965509
MFR #9095

Mfr description
9095(PAIR) DUST COVER F/SP10,SP11,SP18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.71/pr

Specifications

Dimensions

  • Width
    5/16 in

Details

  • Color
    Green
  • Comp
    Non-Portable Eyewash Units
  • Material
    Polyethylene
  • Type
    Dust Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)