Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25 RIV 122 PITCHES WITH CONN LINK

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 122 pitches Length
MI ITEM #03965561
MFR #25 RIV 122 PITCHES WITH CONN LINK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
25 RIV 122 PITCHES WITH CONN LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    122 pitches
  • Pin Diameter
    0.091 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Chain Standard
    ANSI
  • Tensile Strength
    1036 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    25 / 1/4 in
  • Roller Width
    0.125 in
  • Weight
    lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text