Motion
6404106
IC808 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03965911
MFR #6404106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC808 Submicron Grade TiN/TiAlN coated Carbide GIP-Style Double-Ended Grooving & Turning Insert
MI ITEM #03965911
MFR #6404106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6404106 GIP 3.00E-1.50 IC808

Specifications

  • Insert Style
    GIP
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC808
  • Application
    Grooving & Turning
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    1.5 mm
  • Maximum Cutting Depth
    1.5 mm
  • Insert Length
    15.3 mm
  • Chipbreaker
    P
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    GIP 3.00E-1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought