Motion
J47000MCF

PROTO TOOLS
J47000MCF

Crowfoot Wrench Set - 7 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #03965931
MFR #J47000MCF
Price$200.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J47000MCF

Crowfoot Wrench Set - 7 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #03965931
MFR #J47000MCF

Mfr description
J47000MCF 1/4 DR CROWFOOT WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.70/each

Specifications

Dimensions

  • Overall Length
    1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-5/32 in, 15/16 in, 31/32 in
  • Weight
    0.29 lbs
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 7 mm, 8 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679473624
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    7
  • UPC_NO
    662679991432
  • Wrench Set Type
    Crowfoot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)