Motion
LRTZ303518
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #03965945
MFR #LRTZ303518
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD
Mi Item #03965945
MFR #LRTZ303518

Mfr description
LRTZ303518
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    18 mm
  • Weight
    0.08 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    21500 N
  • Long Description
    The LRTZ303518 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 18 mm overall width, and 0.08 lb weight, ideal for compact needle roller bearing systems in industrial equipment.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ303518
  • Max Rpm
    5500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    28400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)