Specifications
Details
- Country of OriginJP
- Flow Direction4-Way
- For Use With SeriesSY5000
- Manufacturer Product Page
- ModelBody Ported
- Mounting TypeDirect Mounting
- Number Of Solenoids2
- Number Of Stations4
- Piping TypeBody Ported
- SeriesSY
- Thread StandardNPT
Overview
Mfr description
SS5Y5-20-04-00N MFLD, BODY PT, SY5000
- Bar stock type manifold for SY5000
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 15 port sizes available