Specifications
Details
- ActuationAir Operated
- Gauge IncludedGauge Included
- Number Of Ports3
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
- Piping TypeBody Ported
- Seal MaterialFKM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)