Motion
537009
Oil Seal - Solid, 3.313 in Shaft Dia., 5.004 in OD, 0.560 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #03966281
MFR #537009
Price$111.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.313 in Shaft Dia., 5.004 in OD, 0.560 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #03966281
MFR #537009

Mfr description
537009 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.47/each

Specifications

Dimensions

  • Outside Diameter
    5.004 in
  • Overall Width
    0.560 in
  • Shaft Diameter
    3.313 in
  • Weight
    0.68 lbs

Details

  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311189262
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)