Motion
56800
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.188 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 3.50 in Pad
MI ITEM #03966287
MFR #56800
List Price$349.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.188 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 3.50 in Pad
MI ITEM #03966287
MFR #56800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$349.03/each for your price

Overview

Mfr description
56800 3-1/2 NON VACUUM DYNORBITAL

Specifications

  • Pad Shape
    Circular
  • Pad Size
    3.50 in
  • Orbit Diameter
    0.188 in
  • Air Consumption @ Load
    18.00 cfm
  • Horsepower
    0.28 hp
  • Orbit Style
    Random
  • Vacuum Type
    Non-Vacuum
  • Maximum Speed
    12000 rpm
  • Spindle Thread Size
    5/16 – 24 Female
  • Exhaust Type
    Rear
  • Inlet size
    0.250 in
  • Overall Length
    6.000 in
  • Overall Height
    3.750 in
  • Tool Weight
    2.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought